Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Nat, 6.1"
Mfr # CT18125C
Zoro # G4950677
product price: $7.69
/ea
Sold in multiples of 100 for $769.00
$769.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb.
- Max. Bundle Dia. 1-1/2 in
- Material Nylon 6/6
- Temp. Range -40 to 85°C
- Cable Tie Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT18125C
- Zoro # G4950677
- UPC # 781810331446
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6-3/16" |
Width | 3/32" |
Max. Bundle Dia. | 1-1/2 in |
Dimension - Width mm | 2 mm |
Dimension - L Length Overall mm | 157 mm |
Dimension - Bundle Diameter Max inch | 1.50 in |
Dimension - Length Overall inch | 6.18 in |
Dimension - Width inch | 0.09 in |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Basic Material | Nylon |
Tool Type | Mini |
Operating Temperature Celcius Max | 85 °C |
Certification - 94V0 Rated | N |
Rating - Minimum Tensile Strength lbs | 18 |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Operating Temperature Celcius Min | -40 °C |
Description
Cable Ties,Standrd,6/6,Nylon,Nat,6.1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (9650ANPB)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Clear (HS380-CL)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SS GR 120.00)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c (AL-04-18-9-C ACT FASTENING SOLUTIONS)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Duty, PK100 (MT8180C)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- Burndy Cable Ties