Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Nat, 36.5"
Mfr # CT1751100Q
Zoro # G4950762
product price: $111.99
/ea
Sold in multiples of 25 for $2,799.75
Free Shipping & Returns
$2,799.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36-1/2"
- Color natural
- Width 11/32"
- Tensile Strength 175 lb.
- Max. Bundle Dia. 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT1751100Q
- Zoro # G4950762
- UPC # 781810333853
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 36-1/2" |
Width | 11/32" |
Max. Bundle Dia. | 11 in |
Dimension - Width mm | 8.6 mm |
Dimension - L Length Overall mm | 927 mm |
Dimension - Length Overall inch | 36.50 in |
Dimension - Bundle Diameter Max inch | 11 |
Dimension - Width inch | 0.34 in |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Material | Nylon 6/6 |
Temp. Range | 0 to 85°C |
Cable Tie Duty | Standard |
Standards | UL Recognized, MS3367-13-9 |
Basic Material | Nylon |
Operating Temperature Celcius Min | 0 °C |
Operating Temperature Celcius Max | 85 °C |
Rating - Minimum Tensile Strength lbs | 175 |
Certification - UL Recognized | Yes |
Certification - 94V0 Rated | N |
Tool Type | Heavy |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Ties,Standrd,6/6,Nylon,Nat,36.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4NK)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- HUBBELL Cover Assembly, Gray (CA3430)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- SOUTH MAIN HARDWARE 5-in 304 Stainless Steel 200-lb, Silver, 50 Metal Cable Ties (222103)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, White, Custom Length Cable Ties (450-960)
- GARDNER BENDER Gardner Bender 623-46-315M Cable Tie 14 in. -75 Lb 1000-Bag (623-46-315M)
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- TY-RAP 3.6" L Miniature Cable Tie NAT PK 500 (TY51M)
- Burndy Cable Ties