Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Nat, 23"
Mfr # CT250600Q
Zoro # G4950753
product price: $2.19
/ea
Sold in multiples of 500 for $1,095.00
$1,095.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.8"
- Color natural
- Tensile Strength 250 lb.
- Max. Bundle Dia. 6.10 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT250600Q
- Zoro # G4950753
- UPC # 781810334164
- Country of Origin Canada
- Category Cable Ties
Dimensions
Length | 22.8" |
Width | 1/2" |
Max. Bundle Dia. | 6.10 in |
Dimension - Width inch | 0.50 in |
Dimension - Length Overall inch | 22.80 in |
Dimension - Width mm | 13 mm |
Dimension - Bundle Diameter Max inch | 6.10 in |
Dimension - L Length Overall mm | 579 mm |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 250 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Standards | UL Recognized |
Basic Material | Nylon |
Tool Type | Heavy |
Operating Temperature Celcius Min | -40 °C |
Certification - UL Recognized | Yes |
Operating Temperature Celcius Max | 85 °C |
Rating - Minimum Tensile Strength lbs | 250 |
Certification - 94V0 Rated | N |
Packaging Type | Bag |
Description
Cable Ties,Standrd,6/6,Nylon,Nat,23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- TRIPP LITE Smart UPS, 2.2 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart2200RMXL2U)
- JMF ELBOW 90D COMP 5/8"" (4338190)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- KABLE KONTROL Cable Zip Ties 8" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT278)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S10FO-TA)
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black Reclosable Fastener Strap, 600 pk. (170782)
- PANDUIT 24.7" L Heavy Duty Cable Tie NAT PK 50 (PLT7LH-L)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Yellow (CT-VW-50-YL)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Black Nylon (CT-KIT-MS-BK)
- BSC PREFERRED 10'' 40# Cable Ties - Natural, 1000PK (S-3807)
- Burndy Cable Ties