Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Nat, 14.6"
Mfr # CT50400C
Zoro # G4950692
product price: $22.79
/ea
Sold in multiples of 100 for $2,279.00
$2,279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14-1/4"
- Color natural
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50400C
- Zoro # G4950692
- UPC # 781810332689
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14-1/4" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Dimension - Bundle Diameter Max inch | 4 |
Dimension - Width inch | 0.18 in |
Dimension - Width mm | 5 mm |
Dimension - L Length Overall mm | 362 mm |
Dimension - Length Overall inch | 14.25 in |
Description
Cable Ties,Standrd,6/6,Nylon,Nat,14.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK25 (ITCSN-0800-6"-BLACK-25 PCS)
- HELI-TUBE 1/4 In. OD X 100FT PTFE Spiral Wrap (HT 1/4 T-100)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK90)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - UV Black (MHT5-40-Black)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 (CTSB18BK120-L)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- EVERMARK 7 in. Red Cable Tie, 50 lbs, 100PK (EM-07-50-2-C)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V14BK-TA)
- Burndy Cable Ties