Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Nat, 11.1"
Mfr # CT50300C
Zoro # G4950799
product price: $18.49
/ea
Sold in multiples of 100 for $1,849.00
$1,849.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11-1/4"
- Color natural
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50300C
- Zoro # G4950799
- UPC # 781810332566
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11-1/4" |
Width | 3/16" |
Max. Bundle Dia. | 3 in |
Dimension - L Length Overall mm | 286 mm |
Dimension - Width inch | 0.18 in |
Dimension - Width mm | 5 mm |
Dimension - Bundle Diameter Max inch | 3 |
Dimension - Length Overall inch | 11.25 in |
Description
Cable Ties,Standrd,6/6,Nylon,Nat,11.1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- PRIME WIRE & CABLE Prime Wire & Cable EC501635 100 ft. 16 - 03 - 15 SJTW Orange Outdoor Extension Cord (54732100088)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D31)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- SIMPSON STRONG-TIE Simpson Strong Tie MSTA12 12 in. Medium Duty Strap Tie (197283)
- NITE IZE 12" L Gear Tie BK/OR/YL PK 12 (GTPP12-A1-R8)
- PROSOURCE Cable Tie 8In 40Lb 25Pc Black (CV200SW-253L)
- DISCO Red Nyln Cable Ties 7" L 50#Tensile Strength PK100 (12339PK)
- Burndy Cable Ties