Burndy

Cable Ties, Standrd, 6/6, Nylon, Green, 8.1"


product price: $12.65
/ea
Sold in multiples of 100 for $1,265.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 18 lb.
  • Max. Bundle Dia. 2.10 in
  • Material Nylon 6/6
  • Temp. Range -40 to 85°C
  • Cable Tie Duty Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Burndy
  • MFR # CT18200C5
  • Zoro # G4949828
  • UPC #
    781810331613
  • Country of Origin United States
  • Category Cable Ties

Dimensions

Length 8-3/16"
Width 3/32"
Max. Bundle Dia. 2.10 in
Dimension - Length Overall inch 8.18 in
Dimension - Width inch 0.09 in
Dimension - L Length Overall mm 208 mm
Dimension - Width mm 2 mm
Dimension - Bundle Diameter Max inch 2.10 in

Details

Color Green
Item Cable Tie
Tensile Strength 18 lb.
Material Nylon 6/6
Temp. Range -40 to 85°C
Cable Tie Duty Standard
Basic Material Nylon
Rating - Minimum Tensile Strength lbs 18
Trade Name UNIRAP™
Operating Temperature Celcius Min -40 °C
Packaging Type Bag
Operating Temperature Celcius Max 85 °C
Tool Type Mini
Certification - 94V0 Rated N

Description

Cable Ties,Standrd,6/6,Nylon,Green,8.1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.