Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Green, 7.6"
Mfr # CT50175C5
Zoro # G4949861
product price: $11.55
/ea
Sold in multiples of 1000 for $11,550.00
$11,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7-9/16"
- Color Green
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50175C5
- Zoro # G4949861
- UPC # 781810332498
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-9/16" |
Width | 3/16" |
Max. Bundle Dia. | 1-7/8 in |
Dimension - Length Overall inch | 7.56 in |
Dimension - Bundle Diameter Max inch | 1.875 |
Dimension - L Length Overall mm | 192 mm |
Dimension - Width inch | 0.18 in |
Dimension - Width mm | 5 mm |
Details
Design - Cable Tie | Standard |
Color | Green |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Standards | MS3367-1-5 |
Basic Material | Nylon |
Operating Temperature Celcius Min | -40 °C |
Tool Type | Standard |
Rating - Minimum Tensile Strength lbs | 50 |
Certification - 94V0 Rated | N |
Operating Temperature Celcius Max | 85 °C |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Description
Cable Ties,Standrd,6/6,Nylon,Green,7.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- ADVANCE CABLE TIES 11 50lb Natural White Mounting Hole Cable Tie 100/ BG (AL-11-50-MH-9-C)
- ADVANCE CABLE TIES 11 50 lb. RED CABLE TIES 100/BAG (AL-11-50-2-C)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue (CT-VW-50-BL)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT265CL-PURPLE)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 1000 (TY33MX)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- Burndy Cable Ties