Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Gray, 7.6"
Mfr # CT50175C8
Zoro # G4949837
product price: $11.69
/ea
Sold in multiples of 1000 for $11,690.00
$11,690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7-9/16"
- Color Gray
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50175C8
- Zoro # G4949837
- UPC # 781810332528
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-9/16" |
Width | 3/16" |
Max. Bundle Dia. | 1-7/8 in |
Dimension - L Length Overall mm | 192 mm |
Dimension - Length Overall inch | 7.56 in |
Dimension - Width inch | 0.18 in |
Dimension - Bundle Diameter Max inch | 1.875 |
Dimension - Width mm | 5 mm |
Details
Design - Cable Tie | Standard |
Color | Gray |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Standards | MS3367-1-8 |
Basic Material | Nylon |
Operating Temperature Celcius Min | -40 °C |
Operating Temperature Celcius Max | 85 °C |
Rating - Minimum Tensile Strength lbs | 50 |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Certification - 94V0 Rated | N |
Tool Type | Standard |
Description
Cable Ties,Standrd,6/6,Nylon,Gray,7.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- TOWER MANUFACURING Tower GFCI male plug & 9 inch pigtail 15 amp auto reset (30434007)
- SOUTHWIRE Coleman Cable 5153 9 Outlet 36 in. Long All Metal Power Strip (201643)
- NVENT CADDY Mounting Strap, NOVAL Accessory, Steel (TEBS1624)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- TY-RAP 7.9" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-200B)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 8, Natural, 100PK (TR88302N)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- HOME PLUS CABLE TIES 14.5"" 50# WHT (LH-S-370-15-N)
- TATCO TIE, CABLE, 11", NATURAL (TCO22310)
- Burndy Cable Ties