Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Brown, 8.1"
Mfr # CT18200C1
Zoro # G4950211
product price: $11.59
/ea
Sold in multiples of 100 for $1,159.00
$1,159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb.
- Max. Bundle Dia. 2.10 in
- Material Nylon 6/6
- Temp. Range -40 to 85°C
- Cable Tie Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT18200C1
- Zoro # G4950211
- UPC # 781810331576
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8-3/16" |
Width | 3/32" |
Max. Bundle Dia. | 2.10 in |
Dimension - Width mm | 2 mm |
Dimension - L Length Overall mm | 208 mm |
Dimension - Length Overall inch | 8.18 in |
Dimension - Width inch | 0.09 in |
Dimension - Bundle Diameter Max inch | 2.10 in |
Details
Color | Brown |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Basic Material | Nylon |
Rating - Minimum Tensile Strength lbs | 18 |
Trade Name | UNIRAP™ |
Tool Type | Mini |
Certification - 94V0 Rated | N |
Operating Temperature Celcius Max | 85 °C |
Operating Temperature Celcius Min | -40 °C |
Packaging Type | Bag |
Description
Cable Ties,Standrd,6/6,Nylon,Brown,8.1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC2D50AG7)
- GENUINE Fuse Multi Block 120A/70A, 38231-Sfy-003 (38231-SFY-003)
- INTERMATIC Timer, Mechanical, 120V, 20A, Plug In (HB113)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- TRITON PRODUCTS 24" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24BK)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-09-010-BK)
- VORTEX 45-MB Cable Tie Mounting Base With Screw Hole (VO3853949)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT262CL-GREEN)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT14-50-Natural)
- Burndy Cable Ties