Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Brown, 7.6"
Mfr # CT50175C1
Zoro # G4950193
product price: $11.55
/ea
Sold in multiples of 1000 for $11,550.00
$11,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 7-9/16"
- Color Brown
- Width 3/16"
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT50175C1
- Zoro # G4950193
- UPC # 781810332450
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-9/16" |
Width | 3/16" |
Max. Bundle Dia. | 1-7/8 in |
Dimension - L Length Overall mm | 192 mm |
Dimension - Length Overall inch | 7.56 in |
Dimension - Width mm | 5 mm |
Dimension - Bundle Diameter Max inch | 1.875 |
Dimension - Width inch | 0.18 in |
Details
Design - Cable Tie | Standard |
Color | Brown |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Standards | MS3367-1-1 |
Basic Material | Nylon |
Operating Temperature Celcius Min | -40 °C |
Certification - 94V0 Rated | N |
Packaging Type | Bag |
Operating Temperature Celcius Max | 85 °C |
Tool Type | Standard |
Rating - Minimum Tensile Strength lbs | 50 |
Description
Cable Ties,Standrd,6/6,Nylon,Brown,7.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Fixture Cover, NOVAL Accessory, 1 Gang, Galvanized steel, Square Box (759)
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 10A, 250V AC, Non-Indicating (LNRK010)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit BK PK 650 (40J772)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Black (CT-08-40-500-BK)
- TY-RAP 7.9" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-200A)
- Burndy Cable Ties