Shop All Cable Ties
Burndy
Cable Ties, Standrd, 6/6, Nylon, Blue, 8.1"
Mfr # CT18200C6
Zoro # G4950263
product price: $11.59
/ea
Sold in multiples of 100 for $1,159.00
$1,159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb.
- Max. Bundle Dia. 2.10 in
- Material Nylon 6/6
- Temp. Range -40 to 85°C
- Cable Tie Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CT18200C6
- Zoro # G4950263
- UPC # 781810331620
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 8-3/16" |
Width | 3/32" |
Max. Bundle Dia. | 2.10 in |
Dimension - Width mm | 2 mm |
Dimension - Length Overall inch | 8.18 in |
Dimension - Bundle Diameter Max inch | 2.10 in |
Dimension - Width inch | 0.09 in |
Dimension - L Length Overall mm | 208 mm |
Details
Color | Blue |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6/6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Basic Material | Nylon |
Operating Temperature Celcius Min | -40 °C |
Trade Name | UNIRAP™ |
Rating - Minimum Tensile Strength lbs | 18 |
Certification - 94V0 Rated | N |
Packaging Type | Bag |
Tool Type | Mini |
Operating Temperature Celcius Max | 85 °C |
Description
Cable Ties,Standrd,6/6,Nylon,Blue,8.1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (C22-D-G-K10)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- BURNDY 36-1/2" L, 11/32" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor (CT1751100Q0)
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- KABLE KONTROL Duraline Assorted Zip Ties - 100 pcs - Multicolored and Multi-size (CT388)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - Natural (MHT14-120-Natural)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- Burndy Cable Ties