Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 1.50" Diameter
Mfr # CH24L
Zoro # G4950239
Sold in multiples of 1000 for $87,950.00
Free Shipping & Returns
$87,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width inch 0.49
- Dimension - Bundle Diameter Max inch 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # CH24L
- Zoro # G4950239
- UPC # 781810336670
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.49 |
Dimension - Bundle Diameter Max inch | 1.65 |
Dimension - Width mm | 12 mm |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,1.50 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- EATON Circuit Breaker, FAZ Series 4A, 1 Pole, 277/480V AC, D Curve (FAZ-D4/1-SP)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- Burndy Conduit Clamps & Hangers