Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 1.50" Diameter
Mfr # CH24C0
Zoro # G4951289
product price: $73.09
/ea
Sold in multiples of 1000 for $73,090.00
$73,090.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Mounting method Screw
- Dimension - Bundle Diameter Max inch 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH24C0
- Zoro # G4951289
- UPC # 781810336700
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 1.65 |
Dimension - Width inch | 0.49 |
Dimension - Width mm | 12 mm |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Mounting method | Screw |
Certification - UV Rated | Yes |
Packaging Type | Bag |
Description
Cable Hangers,UV,Nylon,Black,1.50 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE05010N)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- HALEX 1 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 50PK (61210B)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- L.H. DOTTIE L.H. Dottie 3'' One Hole EMT/Pipe Strap, 25PK (TW300)
- L.H. DOTTIE L.H. Dottie 2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH200BSS)
- VESTIL Beam Clamp Horizontal Lift Style, 4K lb. (BC-4)
- Burndy Conduit Clamps & Hangers