Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 1.50" Diameter
Mfr # CH24C
Zoro # G4950281
product price: $67.29
/ea
Sold in multiples of 1000 for $67,290.00
$67,290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width mm 12 mm
- Dimension - Width inch 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH24C
- Zoro # G4950281
- UPC # 781810336694
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 12 mm |
Dimension - Width inch | 0.47 |
Dimension - Bundle Diameter Max inch | 1.65 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,6/6,Nylon,Nat,1.50 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07BK)
- SEM PRODUCTS HAZ ROCK-IT XC BLACK KIT (SE46650)
- JOHNSON CONTROLS SplitCoreFix1.5a W/Relay LED (CSD-CF0J1-1)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS50)
- GAMPAK Gampak 52100 0.5 in. Conduit Hanger - pack of 50 (3183001)
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron (22FP80)
- Burndy Conduit Clamps & Hangers