Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 1.12" Diameter
Mfr # CH18M
Zoro # G4950290
product price: $59.99
/ea
Sold in multiples of 2000 for $119,980.00
$119,980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Bundle Diameter Max inch 1.33
- Mounting method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH18M
- Zoro # G4950290
- UPC # 781810336656
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 1.33 |
Dimension - Width mm | 12 mm |
Dimension - Width inch | 0.47 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,6/6,Nylon,Nat,1.12 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-120A)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT23161AB00)
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS50)
- GAMPAK STRAP TWO HOLE 2"" EMT (49825)
- HALEX Straps 1/2-In Emt Straps (61505B)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- RACO Conduit Hanger, Steel, Size 1/2" (2052TH)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC150)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- Burndy Conduit Clamps & Hangers