Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 1.12" Diameter
Mfr # CH18C
Zoro # G4949940
product price: $67.29
/ea
Sold in multiples of 1000 for $67,290.00
$67,290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Bundle Diameter Max inch 1.33
- Mounting method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH18C
- Zoro # G4949940
- UPC # 781810336632
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 1.33 |
Dimension - Width mm | 12 mm |
Dimension - Width inch | 0.47 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,1.12 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90415CR)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 150ft- Black (F6-050-150-BK)
- HALEX 3/4 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26122)
- MKT FASTENING Conduit Strap, 1", PK50 (TW100)
- VESTIL Beam Clamp Horizontal Lift Style, 1K lb. (BC-1)
- HALEX Halex Company 26163 1 in. Emt 2-Hole Strap (6775621)
- ABB 500Sc-1 1 Beam Clamp (35600)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- Burndy Conduit Clamps & Hangers