Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 1" Diameter
Mfr # CH16M
Zoro # G4949968
product price: $40.49
/ea
Sold in multiples of 2000 for $80,980.00
$80,980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Bundle Diameter Max inch 1.07
- Dimension - Width inch 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH16M
- Zoro # G4949968
- UPC # 781810336618
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 1.07 |
Dimension - Width inch | 0.47 |
Dimension - Width mm | 12 mm |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, Blue, 100ft. (230006-100)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- ABB Auxiliary Terminal And Contact Block 2PK (HK1-11 1SAM201902R1001)
- ILSCO Power Distribution Block, Modular Design (PDC-14-2/0-1-EC)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- HALEX 1-1/4 In. Die Cast-Zinc Clamp Box Connector (05312)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH125BSS)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- Burndy Conduit Clamps & Hangers