Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 1" Diameter
Mfr # CH16C
Zoro # G4949889
Sold in multiples of 1000 for $43,490.00
$43,490.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width mm 12 mm
- Mounting method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # CH16C
- Zoro # G4949889
- UPC # 781810336595
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 12 mm |
Dimension - Width inch | 0.47 |
Dimension - Bundle Diameter Max inch | 1.07 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 5Ft (HCT25247K)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- KNAPE & VOGT Knape & Vogt 208WH550 22 In. White Heavy Exterior Bracket (6942312)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- KEEN 55922-S 1 in. EMT 1 Hole Strap - pack of 25 (KE151227)
- Burndy Conduit Clamps & Hangers