Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.88" Diameter
Mfr # CH14M
Zoro # G4950491
product price: $38.49
/ea
Sold in multiples of 2000 for $76,980.00
$76,980.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Mounting method Screw
- Dimension - Width mm 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH14M
- Zoro # G4950491
- UPC # 781810336571
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 13 mm |
Dimension - Bundle Diameter Max inch | 45115 |
Dimension - Width inch | 0.5 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Description
Cable Hangers,6/6,Nylon,Nat,0.88 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (ACLSN12)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- HALEX 1 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 50PK (61210B)
- L.H. DOTTIE L.H. Dottie 1'' Two Hole Pipe Strap, 100PK (HW403)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- ZORO SELECT Pipe Spacer, Malleable Iron, Size 1-1/2" (3LN99)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- Burndy Conduit Clamps & Hangers