Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.88" Diameter
Mfr # CH14C0
Zoro # G4951322
product price: $40.79
/ea
Sold in multiples of 1000 for $40,790.00
$40,790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Mounting method Screw
- Certification - UV Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH14C0
- Zoro # G4951322
- UPC # 781810336564
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 45115 |
Dimension - Width mm | 13 mm |
Dimension - Width inch | 0.5 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Mounting method | Screw |
Certification - UV Rated | Yes |
Description
Cable Hangers,UV,Nylon,Black,0.88 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (FRN-R-110)
- PANDUIT Cable Tie, 15.1", Nylon, Black, PK1000 (BT4S-M30)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- BURNDY Cable Hangers, Nylon, Size 0.75" Diameter (CH12C)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18A)
- Burndy Conduit Clamps & Hangers