Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.88" Diameter
Mfr # CH14C
Zoro # G4950570
Sold in multiples of 1000 for $42,990.00
$42,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width inch 0.5
- Mounting method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # CH14C
- Zoro # G4950570
- UPC # 781810336557
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.5 |
Dimension - Bundle Diameter Max inch | 45115 |
Dimension - Width mm | 13 mm |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Description
Cable Hangers,6/6,Nylon,Nat,0.88 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 280VA, 0 Hz (ORI242428110)
- AAON TRANS 75VA440480V24V (G100040)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- SOUTHWIRE Southwire Company .50in. X 100ft. Alflex Aluminum RWA Metal Conduit 55082103 (55082103)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- FLEX-STRUT Rigid Conduit Clamp, Size 3" (FS-1100A-3 E/G)
- Burndy Conduit Clamps & Hangers