Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.75" Diameter
Mfr # CH12M0
Zoro # G4951121
product price: $34.89
/ea
Sold in multiples of 3000 for $104,670.00
$104,670.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Mounting method Screw
- Dimension - Width inch 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH12M0
- Zoro # G4951121
- UPC # 781810336502
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.50 in |
Dimension - Width mm | 13 mm |
Dimension - Bundle Diameter Max inch | 0.75 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Mounting method | Screw |
Certification - UV Rated | Yes |
Packaging Type | Bag |
Description
Cable Hangers,UV,Nylon,Black,0.75 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- 3M Cable Tie Base, Natural, 0.87x0.62", PK500 (CTB87X62NTS-C)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC24)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- NVENT CADDY Cable Bracket, Spring Steel (FXC20)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- NVENT CADDY Beam Clamp, 1 5/8in. Channel (BC23A000EG)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- GARDNER BENDER Twist Apart Spacr, Quck Fix, 4" Stack, PK24 (GSP-24)
- Burndy Conduit Clamps & Hangers