Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.75" Diameter
Mfr # CH12M
Zoro # G4949959
product price: $34.59
/ea
Sold in multiples of 3000 for $103,770.00
$103,770.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width mm 12 mm
- Mounting method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH12M
- Zoro # G4949959
- UPC # 781810336496
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 12 mm |
Dimension - Width inch | 0.46 |
Dimension - Bundle Diameter Max inch | 0.78 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,0.75 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (680)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 16 - 12 AWG - 100 Pcs - Red (WWNUT-12-RD-100)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- EATON B-LINE Box and Conduit Hanger, Zinc Phosphate (BG812-S18S)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- Burndy Conduit Clamps & Hangers