Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.75" Diameter
Mfr # CH12C0
Zoro # G4951167
product price: $38.39
/ea
Sold in multiples of 1000 for $38,390.00
$38,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Certification - UV Rated Yes
- Dimension - Bundle Diameter Max inch 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH12C0
- Zoro # G4951167
- UPC # 781810336489
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 0.78 |
Dimension - Width mm | 12 mm |
Dimension - Width inch | 0.46 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Certification - UV Rated | Yes |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,UV,Nylon,Black,0.75 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2A, 600V AC, Nonindicating (TRS2R)
- SQUARE D Fixed Lock (LV426905)
- FESTO Proximity Sensor SME-8-K-LED-24 (SME-8-K-LED-24)
- LEGRAND Flat Elbow, Gray, Steel, Elbows (G4011)
- HALEX 34x12 Reduc Bushing (91321)
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- ERICO PRODUCTS NVENT EFS Grd Rod ClampSil Br (CP34)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- GLOBAL EQUIPMENT 17" Steel Heavy Duty Hanger - Chrome - Pkg Qty 6 (798650)
- Burndy Conduit Clamps & Hangers