Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.75" Diameter
Mfr # CH12C
Zoro # G4949931
product price: $0.66
/ea
Sold in multiples of 1000 for $660.00
$660.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width mm 12 mm
- Dimension - Bundle Diameter Max inch 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH12C
- Zoro # G4949931
- UPC # 781810336472
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 12 mm |
Dimension - Bundle Diameter Max inch | 0.78 |
Dimension - Width inch | 0.46 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,0.75 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240/480V AC (TB50N008F4)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M58S)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (BC17A000EG)
- NVENT CADDY Conduit Clip, Spring Steel (16M24SM)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- Burndy Conduit Clamps & Hangers