Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.62" Diameter
Mfr # CH11M
Zoro # G4950047
product price: $29.39
/ea
Sold in multiples of 5000 for $146,950.00
$146,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Bundle Diameter Max inch 0.62
- Dimension - Width mm 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH11M
- Zoro # G4950047
- UPC # 781810336458
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 0.62 |
Dimension - Width mm | 13 mm |
Dimension - Width inch | 0.5 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,0.62 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, Fast-Acting, 2,000A, 150V AC, Non-Indicating (A15QS2000-128)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Rigid Strut Clamp, 50PK (SC350R)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U50)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- Burndy Conduit Clamps & Hangers