Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.62" Diameter
Mfr # CH11C
Zoro # G4950038
product price: $32.89
/ea
Sold in multiples of 1000 for $32,890.00
$32,890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Mounting method Screw
- Dimension - Bundle Diameter Max inch 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH11C
- Zoro # G4950038
- UPC # 781810336434
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 0.62 |
Dimension - Width mm | 13 mm |
Dimension - Width inch | 0.5 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,0.62 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 3/8, Slvr (TCA-104-103)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH21222AK60)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016C)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- VESTIL Beam Clamp BC-2 2000 Lb. Capacity (BC-2)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- L.H. DOTTIE L.H. Dottie 1'' One Hole Pipe Strap, 100PK (HW100)
- ABB Thomas & Betts-Carlon E987RR PVC Junct Box 6 x 6 x 4 In. (6742464)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Heavy-Duty (FS-5716 E/G)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- CIRCO 3 x 1 in. Grip Clamp fits Chain Link Top Rail EMT (23)
- Burndy Conduit Clamps & Hangers