Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.62" Diameter
Mfr # CH10C
Zoro # G4950388
product price: $22.39
/ea
Sold in multiples of 1000 for $22,390.00
$22,390.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Bundle Diameter Max inch 0.62
- Dimension - Width inch 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH10C
- Zoro # G4950388
- UPC # 781810336397
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 0.62 |
Dimension - Width inch | 0.38 in |
Dimension - Width mm | 10 mm |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,6/6,Nylon,Nat,0.62 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- GE FEEDER MANAGEMENT 70-265V-AC 88-300V-DC PROTECTION RELAY (750-P5-G5-S5-HI-A20-R-E)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- GADNER BENDER CONDUIT STRAP PLTIC 2 in. (GCC-610)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- HALEX Connector Cable Clamp Nm 3/4In (26512)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S612002S00)
- FLEX-STRUT Rigid Conduit Clamp, Size 2" (FS-1100A-2 E/G)
- ANVIL Beam Clamp, Rod Sz 3/8", Zinc Plated (0500305008)
- Burndy Conduit Clamps & Hangers