Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.56" Diameter
Mfr # CH9C0
Zoro # G4950817
product price: $25.99
/ea
Sold in multiples of 1000 for $25,990.00
$25,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Certification - UV Rated Yes
- Dimension - Width inch 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH9C0
- Zoro # G4950817
- UPC # 781810336366
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.38 in |
Dimension - Width mm | 10 mm |
Dimension - Bundle Diameter Max inch | 0.56 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Certification - UV Rated | Yes |
Mounting method | Screw |
Description
Cable Hangers,UV,Nylon,Black,0.56 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 3-1/2A, 600V AC, Indicating (AJT3-1/2N)
- KABLE KONTROL Cable Zip Ties 48" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT293)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S215001S00)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- SURTEK Conduit Half Pipe Omega Clamp 2" (136820)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH125B)
- Burndy Conduit Clamps & Hangers