Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.50" Diameter
Mfr # CH8M
Zoro # G4949977
product price: $20.99
/ea
Sold in multiples of 5000 for $104,950.00
$104,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width mm 12 mm
- Mounting method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH8M
- Zoro # G4949977
- UPC # 781810336335
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 12 mm |
Dimension - Width inch | 0.48 |
Dimension - Bundle Diameter Max inch | 0.54 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,6/6,Nylon,Nat,0.50 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1816CSWW)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- CARLON Conduit Strap 1 Nm 1Hole (E978FC-CAR)
- SURTEK Conduit Half Pipe Omega Clamp 1" (136817)
- EATON B-LINE Wire Rope, 1/8 In Rope Diameter, 500Ft (BKW125)
- NVENT CADDY Cable Bracket, Spring Steel (FXC20)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-B1)
- L.H. DOTTIE L.H. Dottie 3/4'' Pipe & 1'' EMT Nail Strap, 100PK (D2)
- HALEX 1 Hole Strp 3/8 in. 10PK (26211)
- Burndy Conduit Clamps & Hangers