Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.50" Diameter
Mfr # CH8C0
Zoro # G4951112
product price: $22.55
/ea
Sold in multiples of 1000 for $22,550.00
$22,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Dimension - Width inch 0.48
- Certification - UV Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH8C0
- Zoro # G4951112
- UPC # 781810336328
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.48 |
Dimension - Bundle Diameter Max inch | 0.54 |
Dimension - Width mm | 12 mm |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Certification - UV Rated | Yes |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,UV,Nylon,Black,0.50 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 81330 In 18Port (MVS-6)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH400B)
- GAMPAK Conn Flex Screw-In 1/2" (56010)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- CARLON Conduit Clamp 3/4 Clamp 20Bag (E977EC20-UPC)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- NVENT CADDY EZ-Riser Wide Mouth Beam Clamp, 3/8 IN Rod Size (3100037PL)
- Burndy Conduit Clamps & Hangers