Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.50" Diameter
Mfr # CH8C
Zoro # G4949983
product price: $21.79
/ea
Sold in multiples of 100 for $2,179.00
$2,179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Mounting method Screw
- Dimension - Width inch 0.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH8C
- Zoro # G4949983
- UPC # 781810336311
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.48 |
Dimension - Width mm | 12 mm |
Dimension - Bundle Diameter Max inch | 0.54 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,6/6,Nylon,Nat,0.50 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19KN0A5E100)
- BURNDY Cable Hangers, Nylon, Size 0.75" Diameter (CH12C)
- CALBRITE Beam Clamp, 1/2 in., 1-37/64 in., Brite (S60500BC00)
- EATON B-LINE Conduit Clamp, 3 In, Silver (B1548S)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD1B)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- Burndy Conduit Clamps & Hangers