Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.44" Diameter
Mfr # CH7M
Zoro # G4950500
Sold in multiples of 1000 for $20,990.00
$20,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Mounting method Screw
- Dimension - Width mm 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # CH7M
- Zoro # G4950500
- UPC # 781810336298
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 10 mm |
Dimension - Width inch | 0.38 in |
Dimension - Bundle Diameter Max inch | 0.44 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Description
Cable Hangers,6/6,Nylon,Nat,0.44 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-100)
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- TRESCO Tresco FREEDiM Series Deco Wall Dimmer, Single Zone, White (L-WLD-1WAL-WH-1)
- DEWALT 1/2in Stick-E Conduit Clamp, 50PK (DEW DFD405412)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- GAMPAK Gampak 51922 1 in. 2 Hole Conduit EMT Strap - pack of 50 (3106010)
- EATON B-LINE Box and Conduit Hanger, 1 in., Steel (BG16-S18)
- FLEX-STRUT Window Beam Clamp For FS-200 (FS-5702 E/G)
- STI Clear Conduit Spacer (STI-3100)
- Burndy Conduit Clamps & Hangers