Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.44" Diameter
Mfr # CH7C0
Zoro # G4951219
product price: $20.39
/ea
Sold in multiples of 1000 for $20,390.00
$20,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Dimension - Width mm 10 mm
- Dimension - Width inch 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH7C0
- Zoro # G4951219
- UPC # 781810336281
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 10 mm |
Dimension - Width inch | 0.38 in |
Dimension - Bundle Diameter Max inch | 0.44 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Mounting method | Screw |
Certification - UV Rated | Yes |
Description
Cable Hangers,UV,Nylon,Black,0.44 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (WH2010A2)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (XTCE115G00B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH13)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- HALEX 1 in. Beam Clamp (437483)
- CALBRITE Parallel Beam Clamp, 3/4 in., 316 SS, Brite (S60700PC00)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- Burndy Conduit Clamps & Hangers