Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.38" Diameter
Mfr # CH6M0
Zoro # G4951149
product price: $19.29
/ea
Sold in multiples of 5000 for $96,450.00
$96,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Dimension - Width inch 0.47
- Dimension - Width mm 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH6M0
- Zoro # G4951149
- UPC # 781810336267
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.47 |
Dimension - Width mm | 12 mm |
Dimension - Bundle Diameter Max inch | 0.43 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Certification - UV Rated | Yes |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,UV,Nylon,Black,0.38 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 20A (PS5466XGCM)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1713)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- HALEX 61510B Conduit Strap, Steel, Zinc-Plated, 50PK (61511B)
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS100)
- O-Z/GEDNEY CLAMP 1IN CONDUIT FITTING, 50PK (14-100G)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT32)
- TOLCO Sway Brace Pipe Clamp, Size 3/4 In. (4 B)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- KNAPE & VOGT Knape & Vogt 208WH550 22 In. White Heavy Exterior Bracket (6942312)
- Burndy Conduit Clamps & Hangers