Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.38" Diameter
Mfr # CH6M
Zoro # G4950010
product price: $20.99
/ea
Sold in multiples of 5000 for $104,950.00
$104,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Mounting method Screw
- Dimension - Width mm 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH6M
- Zoro # G4950010
- UPC # 781810336250
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 12 mm |
Dimension - Width inch | 0.47 |
Dimension - Bundle Diameter Max inch | 0.43 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,6/6,Nylon,Nat,0.38 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- L.H. DOTTIE L.H. Dottie Deep Strut U-Fitting, 15PK (SUFDS)
- NVENT HOFFMAN NEMA Type 9, 12.00x10.00x6.00, Gray, Steel (A12D106)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- BURNDY Cable Hangers, Nylon, Size 0.75" Diameter (CH12C)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-B1)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- Burndy Conduit Clamps & Hangers