Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.38" Diameter
Mfr # CH6C0
Zoro # G4951097
product price: $21.59
/ea
Sold in multiples of 4000 for $86,360.00
$86,360.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Mounting method Screw
- Dimension - Width inch 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH6C0
- Zoro # G4951097
- UPC # 781810336243
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.47 |
Dimension - Bundle Diameter Max inch | 0.43 |
Dimension - Width mm | 12 mm |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Mounting method | Screw |
Certification - UV Rated | Yes |
Packaging Type | Bag |
Description
Cable Hangers,UV,Nylon,Black,0.38 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3628)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3740)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=30, Aluminum Black Powder-Coated, Comp:Steel (K0499.30)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOOLTIME RP2785EG Strut U-Bolt Beam Clamp (TO152553)
- FLEX-STRUT Rigid Conduit Clamp, Size 1" (FS-1100A-1 E/G)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=50, Aluminum Black Powder-Coated, Comp:Steel (K0499.50)
- Burndy Conduit Clamps & Hangers