Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.38" Diameter
Mfr # CH6C
Zoro # G4950029
product price: $20.99
/ea
Sold in multiples of 100 for $2,099.00
$2,099.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width mm 12 mm
- Dimension - Bundle Diameter Max inch 0.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH6C
- Zoro # G4950029
- UPC # 781810336236
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 12 mm |
Dimension - Bundle Diameter Max inch | 0.43 |
Dimension - Width inch | 0.47 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,0.38 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62G)
- ZORO SELECT Steriguard, 20A, 3PH 480V, Turnlock Plug (26W76AM)
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Steel (858970)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- GAMPAK Conn Flex Screw-In 1/2" (56010)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- Burndy Conduit Clamps & Hangers