Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.31" Diameter
Mfr # CH5M
Zoro # G4950071
product price: $16.95
/ea
Sold in multiples of 5000 for $84,750.00
$84,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Bundle Diameter Max inch 0.33
- Dimension - Width mm 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH5M
- Zoro # G4950071
- UPC # 781810336212
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 0.33 |
Dimension - Width mm | 10 mm |
Dimension - Width inch | 0.39 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,0.31 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CGSS)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- ZORO SELECT Two Hole Conduit Strap, Steel, PK250 (3LV29)
- L.H. DOTTIE L.H. Dottie 3-1/2'' One Hole EMT/Pipe Strap, 25PK (TW350)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- GAMPAK STRAP STEEL EMT 1/2"" 2HL (51920)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- Burndy Conduit Clamps & Hangers