Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.31" Diameter
Mfr # CH5C0
Zoro # G4951158
Sold in multiples of 4000 for $78,760.00
$78,760.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Dimension - Width inch 0.39
- Dimension - Width mm 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # CH5C0
- Zoro # G4951158
- UPC # 781810336205
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.39 |
Dimension - Width mm | 10 mm |
Dimension - Bundle Diameter Max inch | 0.33 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Mounting method | Screw |
Certification - UV Rated | Yes |
Packaging Type | Bag |
Description
Cable Hangers,UV,Nylon,Black,0.31 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- HUBBELL HBL2420ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 250V, L15-20R, Black (HBL2420ST)
- IFM Wireable M12 connector (E18059)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- SURTEK Conduit Half Pipe Saddle Clamp 3/4" (136811)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=30, Aluminum Black Powder-Coated, Comp:Steel (K0499.30)
- ANVIL Beam Clamp 8, Carbon Steel, Standard, 3/8In (0500315049)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (4TIB)
- Burndy Conduit Clamps & Hangers