Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.31" Diameter
Mfr # CH5C
Zoro # G4950053
product price: $19.29
/ea
Sold in multiples of 100 for $1,929.00
$1,929.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Mounting method Screw
- Dimension - Width mm 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH5C
- Zoro # G4950053
- UPC # 781810336199
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 10 mm |
Dimension - Bundle Diameter Max inch | 0.33 |
Dimension - Width inch | 0.39 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,6/6,Nylon,Nat,0.31 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 5ft (30-VG-3000O-G2)
- DAYTON Time Delay Rlay, 120VAC/DC, 10A, DPDT, 8Pins (1EGB6)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- ANVIL Beam Clamp, Rod Sz 3/4", Zinc Plated (0500303037)
- NVENT CADDY Conduit & Cable Hanger, EMT 1/2 In (K8)
- HALEX Straps 3/4-In Emt Straps (61507B)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- Burndy Conduit Clamps & Hangers