Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.25" Diameter
Mfr # CH4M0
Zoro # G4951088
product price: $18.65
/ea
Sold in multiples of 5000 for $93,250.00
$93,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Dimension - Width mm 10 mm
- Certification - UV Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH4M0
- Zoro # G4951088
- UPC # 781810336182
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 10 mm |
Dimension - Width inch | 0.4 |
Dimension - Bundle Diameter Max inch | 0.27 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Certification - UV Rated | Yes |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,UV,Nylon,Black,0.25 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 10 in D, NEMA 1, Screw On (SC121810NK)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14EUE32BG)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18S)
- GAMPAK CONDUIT HANGER STEEL #3 (49135)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- HALEX 1/2In Rigid 1Hole Strap (61105B)
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS100)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- EATON B-LINE Conduit Clamp, 1 In EMT, Silver (B1516S)
- Burndy Conduit Clamps & Hangers