Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.25" Diameter
Mfr # CH4M
Zoro # G4949992
product price: $17.25
/ea
Sold in multiples of 5000 for $86,250.00
$86,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Bundle Diameter Max inch 0.27
- Mounting method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH4M
- Zoro # G4949992
- UPC # 781810336175
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 0.27 |
Dimension - Width mm | 10 mm |
Dimension - Width inch | 0.4 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Packaging Type | Bag |
Trade Name | UNIRAP™ |
Description
Cable Hangers,6/6,Nylon,Nat,0.25 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R9W)
- MOXA Indust. Media Cnvrter, Single Mode, Sc, 40 Km, -40 To 75°C, Imc-101-S-Sc-T (IMC-101-S-SC-T)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole Pipe Strap, 250PK (HW401)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- SURTEK Conduit Half Pipe Saddle Clamp 3/4" (136811)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- HALEX 61510B Conduit Strap, Steel, Zinc-Plated, 50PK (61511B)
- Burndy Conduit Clamps & Hangers