Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.25" Diameter
Mfr # CH4C0
Zoro # G4951130
product price: $19.29
/ea
Sold in multiples of 4000 for $77,160.00
$77,160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Dimension - Bundle Diameter Max inch 0.27
- Certification - UV Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH4C0
- Zoro # G4951130
- UPC # 781810336168
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 0.27 |
Dimension - Width mm | 10 mm |
Dimension - Width inch | 0.4 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Certification - UV Rated | Yes |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,UV,Nylon,Black,0.25 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole Pipe Strap, 100PK (MHW75)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- ABB Thomas & Betts/Carlon 3/4X10 Nm Flex Conduit 12007-UPC (8201121)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- CARLON Conduit Strap 3/4 Nm 1Hole (E978EC-CAR)
- TOLCO Bar Joist Sway Brace Attachment (825)
- FLEX-STRUT Beam Clamp, Malleable, 1/2" (FS-5710-1/2 PL)
- Burndy Conduit Clamps & Hangers