Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.25" Diameter
Mfr # CH4C
Zoro # G4950001
product price: $14.79
/ea
Sold in multiples of 100 for $1,479.00
$1,479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width inch 0.4
- Mounting method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH4C
- Zoro # G4950001
- UPC # 781810336151
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.4 |
Dimension - Width mm | 10 mm |
Dimension - Bundle Diameter Max inch | 0.27 |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,0.25 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7340)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- HALEX 1-1/4 In. Die Cast-Zinc Clamp Box Connector (05312)
- FLEX-STRUT Rigid Conduit Clamp, Size 3" (FS-1100A-3 E/G)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S640002S00)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Two Hole Pipe Strap, 10PK (HW409)
- Burndy Conduit Clamps & Hangers