Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.19" Diameter
Mfr # CH3M
Zoro # G4949782
product price: $13.79
/ea
Sold in multiples of 1000 for $13,790.00
$13,790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Bundle Diameter Max inch 0.21
- Dimension - Width inch 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH3M
- Zoro # G4949782
- UPC # 781810336137
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Bundle Diameter Max inch | 0.21 |
Dimension - Width inch | 0.38 in |
Dimension - Width mm | 10 mm |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,0.19 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Nipple Cndt Offset 3/4In Zinc (04007B)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- AC WORKS 1.5FT L21-30P 30A 5-Prong Locking Plug to 4 Household Outlets with 20A Breakers (L2130CBF520)
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS50)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- SURTEK Conduit Half Pipe Omega Clamp 1" (136817)
- GAMPAK 47920 0.5 in. EMT 1 Hole Strap- 3 per Bag - Pack of 50, 50PK (3183241)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- THOMAS Thomas & Betts/Carlon E977LC-CAR 3 in. PVC 2 Hole Conduit Strap (9508748)
- Burndy Conduit Clamps & Hangers