Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.19" Diameter
Mfr # CH3C0
Zoro # G4951173
product price: $18.55
/ea
Sold in multiples of 4000 for $74,200.00
$74,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Black
- Dimension - Width mm 10 mm
- Certification - UV Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH3C0
- Zoro # G4951173
- UPC # 781810336120
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width mm | 10 mm |
Dimension - Bundle Diameter Max inch | 0.21 |
Dimension - Width inch | 0.38 in |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Black |
Certification - UV Rated | Yes |
Mounting method | Screw |
Packaging Type | Bag |
Description
Cable Hangers,UV,Nylon,Black,0.19 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- KABLE KONTROL Cable Zip Ties 9" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT102)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412363608C)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- FLEX-STRUT Rigid Conduit Clamp, Size 3/4" (FS-1100A-3/4 E/G)
- ABB Carlon 3 In. 2-Hole PVC Strap (E977LCCAR)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Strut Clamp, 100PK (SC50E)
- Burndy Conduit Clamps & Hangers