Shop All Conduit Clamps & Hangers
Burndy
Cable Hangers, Nylon, Size 0.19" Diameter
Mfr # CH3C
Zoro # G4949852
product price: $17.69
/ea
Sold in multiples of 4000 for $70,760.00
$70,760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Nylon
- Color Natural
- Dimension - Width inch 0.38 in
- Dimension - Bundle Diameter Max inch 0.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # CH3C
- Zoro # G4949852
- UPC # 781810336113
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Dimension - Width inch | 0.38 in |
Dimension - Bundle Diameter Max inch | 0.21 |
Dimension - Width mm | 10 mm |
Details
Item | Cable Hangers |
Sub-Category | Hangers |
Material | Nylon |
Color | Natural |
Mounting method | Screw |
Trade Name | UNIRAP™ |
Packaging Type | Bag |
Description
Cable Hangers,6/6,Nylon,Nat,0.19 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFSG5362)
- GAMPAK Gampak 51922 1 in. 2 Hole Conduit EMT Strap - pack of 50 (3106010)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK (SC125R)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S210001S00)
- UNISTRUT STRUT 1/2"" CONDUIT CLAMP (RP1211EG)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- Burndy Conduit Clamps & Hangers