Shop All Splicing Connectors
Burndy
C TAP MAIN 2 - 6 CODE, 2 - 8 FLEX, TWO TAPS
Mfr # YCHC2TC2
Zoro # G1435613
Sold in multiples of 15 for $101.85
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Connection Type COMPRESSION
- Color Code Brown
- Connector Type C-Tap
- Voltage - Maximum 35000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YCHC2TC2
- Zoro # G1435613
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Dimension - Length Overall inch | 0.81 in |
Dimension - Height inch | 1.22 in |
Dimension - Width inch | 0.6 in |
Dimension - Strip Length inch | 1 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW33B5)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 4X (HF323S)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- BURNDY Splice Kits, 8 to 2 AWG, 194F, Blk, 600V (AGSKIT2)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- Burndy Wire Connectors & Disconnects