Shop All Splicing Connectors
Burndy
C-TAP COPPER THIN WALL, 2-1/0 RUN 3-2 4-3 12-4 TAP, ORANGE
Mfr # YC25L12
Zoro # G5737603
Sold in multiples of 25 for $261.25
$261.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Connection Type COMPRESSION
- Color Code Orange
- Connector Type C-Tap
- Conductor - Copper Solid Tap Range 12 AWG-2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YC25L12
- Zoro # G5737603
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Dimension - B Length fraction | 5/8 in |
Dimension - Strip Length inch | 42382 |
Dimension - D inch | 1.75 in |
Dimension - Pad Width inch | 0.42 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20182FB42)
- ABB 34 ENT Quick Coupling (A240E-CAR)
- SURE SEAL CONNECTIONS MSS-4P BLK (120-8552-102)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- BURNDY Splice Kits, 8 to 2 AWG, 194F, Blk, 600V (AGSKIT2)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- Burndy Wire Connectors & Disconnects